This item is Discontinued.

Spectrum Bromo 2, Diphenylbutyronitrile, 250g B1331-250G

Bromo 2, Diphenylbutyronitrile, 250g (Discontinued)

  • Mfr # B1331-250G
  • Zoro # G7966371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1331-250G
Zoro #
G7966371
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
4-Bromo-2,2-Diphenylbutyronitrile
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 300.20
Chemical Formula
BrCH2CH2C(C6H5)2CN
CAS Number
39186-58-8

Description

4-Bromo-2,2-Diphenylbutyronitrile, CAS Number 39186-58-8, Molecular Weight F.W. 300.20, Chemical Formula BrCH2CH2C(C6H5)2CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.