Bromo-2 -methylpropane, (CH3)2CHCH2Br, 25g
- Mfr # B0617-25G
- Zoro # G8101578
product price:Â
$
49.39
/ea
Key Features
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN234 Bromomethylpropane, 3, PG II
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0617-25G
- Zoro #
- G8101578
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Bromo -2 -methylpropane
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN234 Bromomethylpropane, 3, PG II
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 137.03
- CAS Number
- 507-19-7
- Chemical Formula
- (CH3)2CHCH2Br
Description
Bromo -2 -methylpropane, CAS Number 507-19-7, Molecular Weight F.W. 137.03, Chemical Formula (CH3)2CHCH2Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN234 Bromomethylpropane, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.