This item is Discontinued.

Spectrum Bromobenzene, 500g B0439-500G

Bromobenzene, 500g (Discontinued)

  • Mfr # B0439-500G
  • Zoro # G8161750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0439-500G
Zoro #
G8161750
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Bromobenzene
Shipping Restrictions
UN2514, Bromobenzene, 3, PG III, Marine Pollutant
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H5Br
Chemical Container Type
Bottle
CAS Number
108-86-1
Chemical Grade
Reagent
Molecular Weight
F.W. 157.02

Description

Bromobenzene, CAS Number 108-86-1, Molecular Weight F.W. 157.02, Chemical Formula C6H5Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2514, Bromobenzene, 3, PG III, marine pollutant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.