This item is Discontinued.

Spectrum Bromobenzoyl Chloride, 25g B0557-25G

Bromobenzoyl Chloride, 25g (Discontinued)

  • Mfr # B0557-25G
  • Zoro # G8250179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0557-25G
Zoro #
G8250179
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Bromobenzoyl Chloride
Chemical Grade
Reagent
Chemical Formula
C7H4BrClO
CAS Number
1711-09-7
Shelf Life
24 mo
Molecular Weight
F.W. 219.46
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

3-Bromobenzoyl Chloride, CAS Number 1711-09-7, Molecular Weight F.W. 219.46, Chemical Formula C7H4BrClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.