Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromobutyric Acid, 500g

  • Mfr # B0564-25G

  • Zoro # G8113992


product price: $39.69
/ea

Key Features

Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Bromobutyric Acid), 6.1, PG I
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Formula
C2H5CH(Br)CO2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0564-25G
Zoro #
G8113992
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Bromobutyric Acid
Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Bromobutyric Acid), 6.1, PG I
Chemical Container Type
Bottle
Chemical Formula
C2H5CH(Br)CO2H
Chemical Container Material
Clear Glass
Molecular Weight
167.01
Shelf Life
24 mo
CAS Number
80-58-0

Description

2-Bromobutyric Acid, CAS Number 80-58-0, Molecular Weight 167.01, Chemical Formula C2H5CH(Br)CO2H, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (2-Bromobutyric Acid), 6.1, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.