Shop SPECTRUM
See all product information
Create Account
Bromocresol Purple, 5g, CAS 115-40-2
- Mfr # BR138-5GM
- Zoro # G8082048
product price:Â
$
91.19
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Formula
C21H16O5SBr2
Chemical Container Type
Bottle
CAS Number
115-40-2
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR138-5GM
- Zoro #
- G8082048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Bromocresol Purple
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C21H16O5SBr2
- Chemical Container Type
- Bottle
- CAS Number
- 115-40-2
- Molecular Weight
- 540.24
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
Bromocresol Purple, Concentration 100 Percent, CAS Number 115-40-2, Molecular Weight 540.24, Chemical Formula C21H16O5SBr2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.