Shop SPECTRUM
See all product information
Create Account
Sdm Phspht, Dibasic, Anhdrs, Rgnt, ACS, 50kg
- Mfr # S1400-50KGBL
- Zoro # G7903310
product price:Â
$
2,571.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7558-79-4
Chemical Container Size
50 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1400-50KGBL
- Zoro #
- G7903310
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate, Dibasic, Anhydrous, Reagents, ACS
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7558-79-4
- Chemical Container Material
- Fiberboard
- Molecular Weight
- 141.96
- Special Information
- Suitable For Buffer Solutions
- Chemical Grade
- ACS
- Chemical Formula
- Na2HPO4
Dimensions
- Chemical Container Size
- 50 kg
Description
Sodium Phosphate, Dibasic, Anhydrous, Reagent, ACS, CAS Number 7558-79-4, Molecular Weight 141.96, Chemical Formula Na2HPO4, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Buffer Solutions
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.