Bromodiphenyl Ether, 100g, CAS 101-55-3
- Mfr # B1456-100GM
- Zoro # G7961200
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
249.11
CAS Number
101-55-3
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1456-100GM
- Zoro #
- G7961200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 4-Bromodiphenyl Ether
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 249.11
- CAS Number
- 101-55-3
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C12H9BrO
- Shelf Life
- 24 mo
Description
4-Bromodiphenyl Ether, Concentration 100 Percent, CAS Number 101-55-3, Molecular Weight 249.11, Chemical Formula C12H9BrO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.