Shop SPECTRUM

Potassium Phosphate Monobasic, FCC, 2.5kg

  • Mfr # P1382-2.5KG13
  • Zoro # G8068608

product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7778-77-0
Chemical Formula
KH2PO4
Molecular Weight
136.09
Chemical Grade
FCC
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1382-2.5KG13
Zoro #
G8068608
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
CAS Number
7778-77-0
Chemical Formula
KH2PO4
Molecular Weight
136.09
Chemical Grade
FCC
Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Color
Colorless
Container Type
Bottle
Application
Food and Beverage, Nutritional Supplement, Personal Care
Product Type
Potassium Phosphate
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Special Information
Hygroscopic
Features
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
P
Volume
2.5 kg
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Monobasic
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 kg

Description

Potassium Phosphate - Monobasic, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.