Shop SPECTRUM
See all product information
Create Account
Bromodiphenyl Ether, 25g, CAS 101-55-3
- Mfr # B1456-25GM
- Zoro # G8003410
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
CAS Number
101-55-3
Chemical Grade
Reagent
Chemical Formula
C12H9BrO
Shelf Life
24 mo
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1456-25GM
- Zoro #
- G8003410
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 4-Bromodiphenyl Ether
- CAS Number
- 101-55-3
- Chemical Grade
- Reagent
- Chemical Formula
- C12H9BrO
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Molecular Weight
- 249.11
- Chemical Container Material
- Amber Glass
Description
4-Bromodiphenyl Ether, Concentration 100 Percent, CAS Number 101-55-3, Molecular Weight 249.11, Chemical Formula C12H9BrO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.