This item is Discontinued.

Spectrum Bromophenyl Isocyanate, 5g B0636-5G

Bromophenyl Isocyanate, 5g (Discontinued)

  • Mfr # B0636-5G
  • Zoro # G8212823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0636-5G
Zoro #
G8212823
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Bromophenyl Isocyanate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
CAS Number
2493-02-9
Chemical Container Type
Bottle
Molecular Weight
F.W. 198.02
Chemical Formula
C7H4BrNO
Chemical Grade
Reagent

Description

4-Bromophenyl Isocyanate, CAS Number 2493-02-9, Molecular Weight F.W. 198.02, Chemical Formula C7H4BrNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.