This item is Discontinued.

Spectrum Bromopyrene, 5g B1495-5G

Bromopyrene, 5g (Discontinued)

  • Mfr # B1495-5G
  • Zoro # G7992728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1495-5G
Zoro #
G7992728
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1-Bromopyrene
Chemical Formula
C16H9Br
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 281.15
CAS Number
1714-29-0
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

1-Bromopyrene, CAS Number 1714-29-0, Molecular Weight F.W. 281.15, Chemical Formula C16H9Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.