This item is Discontinued.

Spectrum Bromoundecanoic Acid, 500g B0389-500G

Bromoundecanoic Acid, 500g (Discontinued)

  • Mfr # B0389-500G
  • Zoro # G8146140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0389-500G
Zoro #
G8146140
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
11-Bromoundecanoic Acid
Shelf Life
24 mo
CAS Number
2834-05-1
Chemical Formula
C11H21BrO2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 265.19
Chemical Grade
Reagent

Description

11-Bromoundecanoic Acid, CAS Number 2834-05-1, Molecular Weight F.W. 265.19, Chemical Formula C11H21BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.