Shop SPECTRUM
See all product information
Create Account
Buffer Sltn, Yellow, pH 7.00, Ref Std, 1L
- Mfr # B1168-1LT
- Zoro # G7954033
product price:Â
$
50.89
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1168-1LT
- Zoro #
- G7954033
- UPC #
- -
- Country of Origin
- United States
- Item
- pH Buffer- Yellow
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- Chemical Grade
- Lab
- Color
- Colorless
- Chemical Formula
- H2O; KH2PO4; NaOH; C26H18N4O8S2Na2; C8H8O3; C10H12O3
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- pH Buffer- Yellow
- Features
- Color-Coded Yellow, pH 7.00 +/-001 at 25 Degrees C
- Form
- Liquid
- CAS Number
- 1310-73-2, 3051-11-4, 7732-18-5, 7778-77-0, 94-13-3, 99-76-3
- Molecular Weight
- 18.02 F.W; 136.09 F.W; 40.00 F.W; 624.56 F.W; 152.15 F.W; 180.20 F.W
- Container Material
- Plastic
- REMOVE - Previous PI Node
- Y
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 L
- Storage Temperature - Minimum
- 20 Degrees C
- pH Level
- 7.00 pH
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Buffer - pH 7.00 - Yellow, Concentration pH 7.00 +/-001 @ 25 Degrees C, CAS Number 1310-73-2, 3051-11-4, 7732-18-5, 7778-77-0, 94-13-3, 99-76-3, Molecular Weight 18.02 F.W; 136.09 F.W; 40.00 F.W; 624.56 F.W; 152.15 F.W; 180.20 F.W, Chemical Formula H2O; KH2PO4; NaOH; C26H18N4O8S2Na2; C8H8O3; C10H12O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 12 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.