Gly, Biotc, 500mL

  • Mfr # G1433-500ML
  • Zoro # G7948521
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C3H8O3
Chemical Container Size
500 mL
CAS Number
56-81-5
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G1433-500ML
Zoro #
G7948521
UPC #
-
Country of Origin
United States
Item
Glycerin
Chemical Formula
C3H8O3
CAS Number
56-81-5
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
92.09
Application
Biotech, Industrial
Color
Colorless
Container Type
Bottle
Product Type
Glycerin
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
Form
Liquid
Concentration
100 %
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
G
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Glycerin, Concentration 100 Percent, CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula C3H8O3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews