Buffer Solution, pH 4.0, Acetate, 20L
- Mfr # B-195-20LT56
- Zoro # G8085861
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Standards
ASTM D1427
Special Information
Sodium acetate-acetic acid buffer
Chemical Container Material
Plastic
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-195-20LT56
- Zoro #
- G8085861
- UPC #
- -
- Country of Origin
- United States
- Item
- Buffer Solution, pH 4.0, Acetate
- Shelf Life
- 24 mo
- Standards
- ASTM D1427
- Special Information
- Sodium acetate-acetic acid buffer
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- APHA
- APHA
- Chemical Grade
- Lab
- Shipping Restrictions
- UN2790, Acetic acid solution, 8, PG III
Dimensions
- Chemical Container Size
- 20 L
Description
Buffer Solution, pH 4.0, Acetate, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2790, Acetic acid solution, 8, PG III, Standards ASTM D1427, Special Information Sodium acetate-acetic acid buffer
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.