Shop SPECTRUM
See all product information
Create Account
Benzalkonium Chloride Solution, 50 Percen
- Mfr # B1068-20LTBL
- Zoro # G7918537
product price:Â
$
953.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, n.o.s. (Benzalkonium Chloride Solution), 8 (3), PG II
Chemical Grade
NF
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1068-20LTBL
- Zoro #
- G7918537
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzalkonium Chloride Solution, NF
- Shipping Restrictions
- UN2920, Corrosive Liquid, Flammable, n.o.s. (Benzalkonium Chloride Solution), 8 (3), PG II
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Special Information
- Mixture Of Alkylbenzyldimethylammonium Chlorides Of The General Formula: [C6H5CH2N(CH3)2R]Cl, R=Alkyl
- Concentration
- 50%
Dimensions
- Chemical Container Size
- 20 L
Description
Benzalkonium Chloride Solution, NF, Concentration 50 Percent, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, n.o.s. (Benzalkonium Chloride Solution), 8 (3), PG II, Special Information Mixture Of Alkylbenzyldimethylammonium Chlorides Of The General Formula: [C6H5CH2N(CH3)2R]Cl, R=Alkyl
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.