Shop SPECTRUM
See all product information
Create Account
BufferSolution, Blue-Ten, Ref Std, PK6
- Mfr # B1172-500MLPL-CS6
- Zoro # G8081031
product price:
$
177.99
/pk of 6, $29.67/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Shelf Life
12 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1172-500MLPL-CS6
- Zoro #
- G8081031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- pH Buffer- Blue
- Shelf Life
- 12 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- H2O; Na2B4O7¿10H2O; NaOH; C37H33N2O6S2Na
- Product Type
- pH Buffer- Blue
- Form
- Liquid
- Features
- pH 10.00 +/-002 at 25 Degrees C
- Molecular Weight
- 18.02 F.W; 381.37 F.W; 40.00 F.W; 690.82 F.W
- Container Material
- Plastic
- CAS Number
- 1303-96-4, 1310-73-2, 3486-30-4, 7732-18-5
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- B
- Calibration Certificate
- No
- pH Level
- 10 pH
Description
Buffer - pH 10 - Blue, Concentration pH 10.00 +/-002 @ 25 Degrees C, CAS Number 1303-96-4, 1310-73-2, 3486-30-4, 7732-18-5, Molecular Weight 18.02 F.W; 381.37 F.W; 40.00 F.W; 690.82 F.W, Chemical Formula H2O; Na2B4O7�10H2O; NaOH; C37H33N2O6S2Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.