Zoro Homepage

Bulk Oil Storage System, 88 in H, 65 gal

  • Mfr # 37200

  • Zoro # G104319500


product price: $13,317.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.

Key Features

Height
88 in
Width
36 in
Includes
(2) Desiccant Breathers, 1-1/4 in ID PVC Hose, 73 gal Spill Containment, Electric Motor 1.5 hp @1750 RPM, Industrial Grade Gear Pump
Frame Material
Powder Coated Steel
Features
Expandable System, Heavy Gauge Racking, Self-Closing Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37200
Zoro #
G104319500
UPC #
-
Country of Origin
United States

Dimensions

Height
88 in
Width
36 in
Depth
46 in
Overall Height
88 in
Overall Length
35 in
Overall Width
46 in

Details

Item
Bulk Oil Storage System
Includes
(2) Desiccant Breathers, 1-1/4 in ID PVC Hose, 73 gal Spill Containment, Electric Motor 1.5 hp @1750 RPM, Industrial Grade Gear Pump
Frame Material
Powder Coated Steel
Features
Expandable System, Heavy Gauge Racking, Self-Closing Valves
Number of Pumps
1
Tap Type
Gravity Fed
Product Type
Oil Storage System
Tank Material
Steel
Finish
Powder Coated
Tank Capacity
65 gal
Frame Finish
Powder Coated
Number of Tanks
2

Description

Bulk Oil Storage System, Number of Tanks 2, Tank Material Steel, Tank Capacity 65 gal, Tap Type Gravity Fed, Number of Pumps 1, Powder Coated Steel Frame Material, Frame Finish Powder Coated, Height 88 in, Width 36 in, Depth 46 in, Features Expandable System, Heavy Gauge Racking, Self-Closing Valves, Includes (2) Desiccant Breathers, 1-1/4 in ID PVC Hose, 73 gal Spill Containment, Electric Motor 1.5 hp @1750 RPM, Industrial Grade Gear Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.