Bulk Oil Storage System, 88 in H, 65 gal
Mfr # 37220
Zoro # G704319498
product price: $22,365.99
/eaKey Features
Height
88 in
Width
36 in
Frame Finish
Powder Coated
Tank Capacity
65 gal
Tank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37220
Zoro #
G704319498
UPC #
-
Country of Origin
United States
Dimensions
Height
88 in
Width
36 in
Depth
46 in
Overall Width
46 in
Overall Height
88 in
Overall Length
35 in
Details
Item
Bulk Oil Storage System
Frame Finish
Powder Coated
Tank Capacity
65 gal
Tank Material
Steel
Number of Pumps
2
Number of Tanks
2
Frame Material
Powder Coated Steel
Finish
Powder Coated
Tap Type
Gravity Fed, Power Dispenser
Product Type
Oil Storage System
Features
Expandable System, Heavy Gauge Racking, Self-Closing Valves
Includes
(2) 10 um Filters, (2) Desiccant Breathers, (2) Industrial Grade Gear Pumps, 1-1/4 in ID PVC Hose, 73 gal Spill Containment, Digital Indicators, Electric Motor 1.5 hp @1750 RPM
Description
Bulk Oil Storage System, Number of Tanks 2, Tank Material Steel, Tank Capacity 65 gal, Tap Type Gravity Fed, Power Dispenser, Number of Pumps 2, Powder Coated Steel Frame Material, Frame Finish Powder Coated, Height 88 in, Width 36 in, Depth 46 in, Features Expandable System, Heavy Gauge Racking, Self-Closing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.