Shop SPECTRUM
See all product information
Create Account
Butanol 1,500mL
- Mfr # B0704-500ML
- Zoro # G8203951
product price:Â
$
48.19
/ea
Key Features
Chemical Formula
C4H10O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN1120, Butanols, 3, PG III
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0704-500ML
- Zoro #
- G8203951
- UPC #
- -
- Country of Origin
- Japan
- Item
- Butanol 1
- Chemical Formula
- C4H10O
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1120, Butanols, 3, PG III
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 74.12
- CAS Number
- 71-36-3
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 mL
Description
Butanol 1, CAS Number 71-36-3, Molecular Weight F.W. 74.12, Chemical Formula C4H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1120, Butanols, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.