Buten-1-Ol, 100mL, CAS 627-27-0
- Mfr # B1452-100ML
- Zoro # G8081101
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
627-27-0
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1452-100ML
- Zoro #
- G8081101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- 3-Buten-1-Ol
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 627-27-0
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 72.11
- Shipping Restrictions
- UN1987, Alcohols, n.o.s. (3-Buten-1-Ol), 3, PG III
- Chemical Formula
- C4H8O
Description
3-Buten-1-Ol, Concentration 100 Percent, CAS Number 627-27-0, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s. (3-Buten-1-Ol), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.