Butyl Alcohol, NF, 4L
- Mfr # B1197-4LTGL55
- Zoro # G8094219
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
74.12
Chemical Container Type
Bottle
Shipping Restrictions
UN1120, Butanol, 3, PG III
Chemical Container Size
4 L
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1197-4LTGL55
- Zoro #
- G8094219
- UPC #
- -
- Country of Origin
- United States
- Item
- Butyl Alcohol
- Molecular Weight
- 74.12
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1120, Butanol, 3, PG III
- Chemical Container Material
- Amber Glass
- CAS Number
- 71-36-3
- Chemical Grade
- NF
- Shelf Life
- 60 mo
- Chemical Formula
- C4H10O
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Butyl Alcohol
- Container Material
- Glass
- Form
- Liquid
- REMOVE - Previous PI Node
- B
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Butyl Alcohol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 60 mo, Shipping Restrictions UN1120, Butanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.