Butyl Alcohol Tert, 500mL
- Mfr # B0706-500ML
- Zoro # G8172217
product price:Â
$
45.19
/ea
Key Features
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 74.12
Shipping Restrictions
UN1120, Butanol, 3, PG II
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0706-500ML
- Zoro #
- G8172217
- UPC #
- -
- Country of Origin
- Japan
- Item
- Butyl Alcohol Tert
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 74.12
- Shipping Restrictions
- UN1120, Butanol, 3, PG II
- Chemical Grade
- Reagent
- CAS Number
- 75-65-0
- Chemical Formula
- C4H10O
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 mL
Description
Butyl Alcohol Tert, CAS Number 75-65-0, Molecular Weight F.W. 74.12, Chemical Formula C4H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1120, Butanol, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.