Shop SPECTRUM
See all product information
Create Account
Butyne-1, 4-Diol, 500g, CAS 110-65-6, Poly
Mfr # B2232-500GM
Zoro # G7965592
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
110-65-6
Shelf Life
24 mo
Concentration
100%
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2232-500GM
- Zoro #
- G7965592
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Butyne-1,4-Diol
- Chemical Container Type
- Bottle
- CAS Number
- 110-65-6
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Formula
- C4H6O2
- Molecular Weight
- 86.09
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN2716, 1,4-Butynediol, 6.1, PG III
Description
2-Butyne-1,4-Diol, Concentration 100 Percent, CAS Number 110-65-6, Molecular Weight 86.09, Chemical Formula C4H6O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2716, 1,4-Butynediol, 6.1, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.