Shop SPECTRUM
See all product information
Create Account
Urea, USP, JP, 2.5 kg
- Mfr # UR107-2.5KG
- Zoro # G7982961
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
CAS Number
57-13-6
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
60.06
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR107-2.5KG
- Zoro #
- G7982961
- UPC #
- -
- Country of Origin
- United States
- Item
- Urea
- CAS Number
- 57-13-6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 60.06
- Chemical Container Type
- Drum
- Special Information
- Not Sterile
- Chemical Container Material
- Plastic
- Shelf Life
- 60 mo
- Chemical Formula
- CH4N2O
- Chemical Grade
- USP
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Urea
- Features
- Not Sterile
- Container Material
- Plastic
- Form
- Powder
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- U
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06, Chemical Formula CH4N2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.