Shop SPECTRUM
See all product information
Create Account
Butyraldehyde, C4H8O, 25ml
- Mfr # B0751-25ML
- Zoro # G8132877
product price:Â
$
28.15
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
25 mL
Chemical Grade
Reagent
Molecular Weight
F.W. 72.11
CAS Number
123-72-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0751-25ML
- Zoro #
- G8132877
- UPC #
- -
- Country of Origin
- Japan
- Item
- Butyraldehyde
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 72.11
- CAS Number
- 123-72-8
- Chemical Formula
- C4H8O
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1129, Butyraldehyde, 3, PG II
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 mL
Description
Butyraldehyde, CAS Number 123-72-8, Molecular Weight F.W. 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1129, Butyraldehyde, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.