Shop SPECTRUM
See all product information
Create Account
L-Cysteine, 500g, CAS 52-90-4, Amber Glass
- Mfr # CY110-500GM
- Zoro # G8087733
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
121.16
CAS Number
52-90-4
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY110-500GM
- Zoro #
- G8087733
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Cysteine
- Molecular Weight
- 121.16
- CAS Number
- 52-90-4
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H7NO2S
- Chemical Grade
- Lab
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 500 g
Description
L-Cysteine, Concentration 100 Percent, CAS Number 52-90-4, Molecular Weight 121.16, Chemical Formula C3H7NO2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.