Calcium Carbonate, Reagent, 125g, PK6

  • Mfr # C1072-125GMQQ
  • Zoro # G8037850
product price: 
$
315.99
/pk of 6, $52.67/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Container Size
125 g
Shelf Life
24 mo
CAS Number
471-34-1
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1072-125GMQQ
Zoro #
G8037850
UPC #
-
Country of Origin
United States
Item
Calcium Carbonate
Form
Powder
Shelf Life
24 mo
CAS Number
471-34-1
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
100.09
Chemical Formula
CaCO3
Chemical Grade
ACS
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Calcium Carbonate
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Amber Glass
Features
Hygroscopic
Special Information
Hygroscopic
Quantity
125
Storage Temperature - Maximum
22 Degrees C
Volume
125 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews