ULR Sulfite Fluorescence Test Kit
- Mfr # 34250000
- Zoro # G521908547
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 16 mm Sample Vials, (2) Bottle Sulfite Reagent, Bottle Sulfite Reagent, Vial Stand
Number of Pieces
5
Test Parameters
Sulfite
Range
6 to 500 micron g/L (ppb) SO3
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34250000
- Zoro #
- G521908547
- UPC #
- -
- Country of Origin
- United States
- Includes
- (2) 16 mm Sample Vials, (2) Bottle Sulfite Reagent, Bottle Sulfite Reagent, Vial Stand
- Item
- ULR Sulfite Fluorescence Test Kit
- Number of Pieces
- 5
- Test Parameters
- Sulfite
- Range
- 6 to 500 micron g/L (ppb) SO3
- Product Type
- Water Quality Test Kit
- Number of Tests
- 100
Description
Water Quality Test Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.