Shop SPECTRUM
See all product information
Create Account
Calcium Phosphate Tribasic, Powder, 2.5kg
- Mfr # C1144-2.5KG13
- Zoro # G7997138
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
FCC
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1144-2.5KG13
- Zoro #
- G7997138
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Phosphate
- Chemical Container Material
- Plastic
- Chemical Grade
- FCC
- Chemical Container Type
- Drum
- Shelf Life
- 60 mo
- CAS Number
- 1306-06-5
- Molecular Weight
- 502.31
- Chemical Formula
- Ca5OH(PO4)3
- Container Type
- Bottle
- Application
- Food and Beverage, Nutritional Supplement
- Color
- Colorless
- Product Type
- Calcium Phosphate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Chemical Properties
- Tribasic
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Calcium Phosphate - Tribasic, Concentration Not Applicable, CAS Number 1306-06-5, Molecular Weight 502.31, Chemical Formula Ca5OH(PO4)3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.