Shop SPECTRUM
See all product information
Create Account
Cblt Ntrt, hxahydrt, Crstl, Rgnt, ACS, 25g
- Mfr # C1315-25GM
- Zoro # G8035303
product price:Â
$
67.99
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
291.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1315-25GM
- Zoro #
- G8035303
- UPC #
- -
- Country of Origin
- United States
- Item
- Cobalt Nitrate, Hexahydrate, Crystal, Reagents, ACS
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 291.03
- Chemical Grade
- ACS
- CAS Number
- 10026-22-9
- Chemical Formula
- Co(NO3)2 x 6H2O
- Shipping Restrictions
- UN1477, Nitrate, Inorganic, n.o.s. (Cobalt Nitrate, Hexahydrate), 5.1, PG III
Dimensions
- Chemical Container Size
- 25 g
Description
Cobalt Nitrate, Hexahydrate, Crystal, Reagent, ACS, CAS Number 10026-22-9, Molecular Weight 291.03, Chemical Formula Co(NO3)2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1477, Nitrate, Inorganic, n.o.s. (Cobalt Nitrate, Hexahydrate), 5.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.