Shop SPECTRUM
See all product information
Create Account
Calcium Stearate, NF, 500g
- Mfr # CA169-500GM10
- Zoro # G8043819
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
1592-23-0
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA169-500GM10
- Zoro #
- G8043819
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Stearate
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 1592-23-0
- Shelf Life
- 36 mo
- Chemical Formula
- C36H70CaO4
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Calcium Stearate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Calcium Stearate, Concentration Not Applicable, CAS Number 1592-23-0, Chemical Formula C36H70CaO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.