Carbohydrates
- Mfr # A25650-5.0
- Zoro # G624786196
product price:Â
$
73.39
/ea
Key Features
Container Type
Bottle
Chemical Formula
C5H12O5
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Solubility Type
Water
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A25650-5.0
- Zoro #
- G624786196
- UPC #
- -
- Country of Origin
- Slovakia
Details
- Item
- Carbohydrates
- Container Type
- Bottle
- Chemical Formula
- C5H12O5
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Container Material
- Glass
- Storage Temperature - Maximum
- 8 Degrees C
- Calibration Certificate
- No
- Purity
- 99 %
- Volume
- 5 g
- Molecular Weight
- 152.15 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 2 Degrees C
- Shelf Life
- 25 mo
- Product Type
- D-(+)-Arabitol
- CAS Number
- 488-82-4
- Color
- White to Off-White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Quantity
- 1
- Wire Color
- White to Off-White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 488-82-4, Molecular Weight 152.15 g/mol, Chemical Formula C5H12O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 25 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.