Shop SPECTRUM

Cblt Chlrd, hxahydrt, Crstl, Rgnt, ACS, PK6

  • Mfr # C1305-500GM-CS6
  • Zoro # G7977991

product price: 
$
1,238.99
/pk of 6, $206.50/ea
Free Shipping & Returns

Key Features

Chemical Formula
CoCl2¿6H2O
Chemical Grade
ACS
Chemical Container Size
500 g
Molecular Weight
129.83
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1305-500GM-CS6
Zoro #
G7977991
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Cobalt Chloride
Chemical Formula
CoCl2¿6H2O
Chemical Grade
ACS
Molecular Weight
129.83
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
CAS Number
7791-13-1
Shelf Life
24 mo
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Cobalt Chloride
Features
Hygroscopic
Container Material
Amber Glass
Purity
98 %
Special Information
Hygroscopic
Form
Powder
Volume
500 g
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
C
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Calibration Certificate
No
Chemical Properties
Hexahydrate

Description

Cobalt Chloride, Concentration Not Applicable, CAS Number 7791-13-1, Molecular Weight 129.83, Chemical Formula CoCl2¿6H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.