Cetyl Alch, NF, 2.5kg
- Mfr # CE120-2.5KG
- Zoro # G8069000
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Molecular Weight
242.44
Chemical Container Size
2.5 kg
CAS Number
36653-82-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE120-2.5KG
- Zoro #
- G8069000
- UPC #
- -
- Country of Origin
- United States
- Item
- Cetyl Alcohol, NF
- Shelf Life
- 24 mo
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Molecular Weight
- 242.44
- CAS Number
- 36653-82-4
- Chemical Container Material
- Plastic
- Chemical Formula
- C16H34O
- Chemical Grade
- NF
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Cetyl Alcohol, NF, CAS Number 36653-82-4, Molecular Weight 242.44, Chemical Formula C16H34O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.