Shop SPECTRUM
See all product information
Create Account
Cprc Slft, pnthydrt, Fn Crstl, Rgt, ACS, PK6
- Mfr # C1425-500GM-CS6
- Zoro # G7961429
product price:Â
$
572.99
/pk of 6, $95.50/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
CAS Number
7758-99-8
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
Shelf Life
24 mo
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1425-500GM-CS6
- Zoro #
- G7961429
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Sulfate
- Chemical Grade
- ACS
- CAS Number
- 7758-99-8
- Shipping Restrictions
- UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 249.69
- Chemical Formula
- CuSO; 5H2O
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Cupric Sulfate
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Pentahydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Cupric Sulfate - Pentahydrate, Concentration Not Applicable, CAS Number 7758-99-8, Molecular Weight 249.69, Chemical Formula CuSO; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.