Cherry Syrup, Artificial, 16 oz.
- Mfr # C1223-16OZ26
- Zoro # G7917931
product price:Â
$
80.19
/ea
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
16 oz
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1223-16OZ26
- Zoro #
- G7917931
- UPC #
- -
- Country of Origin
- United States
- Item
- Cherry Syrup, Artificial
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
Dimensions
- Chemical Container Size
- 16 oz
Description
Cherry Syrup, Artificial, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 16 oz, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.