Shop SPECTRUM
See all product information
Create Account
CHAPS, Crystalline Powder, Ultrapure, 1g
- Mfr # C3161-1GM
- Zoro # G8035741
product price:Â
$
78.39
/ea
Key Features
CAS Number
75621-03-3
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
Purified
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3161-1GM
- Zoro #
- G8035741
- UPC #
- -
- Country of Origin
- United States
- Item
- CHAPS, Crystalline Powder, Ultrapure
- CAS Number
- 75621-03-3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- Special Information
- A Nondenaturing Zwitterionic Detergent For Membrane Protein Biochemistry, Soluble In Water (50 Mg/1 Ml), Hot Methanol And Dimethylformamide
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 614.88
- Chemical Formula
- C32H58N2SO7
Dimensions
- Chemical Container Size
- 1 g
Description
CHAPS, Crystalline Powder, Ultrapure, CAS Number 75621-03-3, Molecular Weight 614.88, Chemical Formula C32H58N2SO7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 g, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.