Shop SPECTRUM
See all product information
Create Account
CHAPS, Crystalline Powder, Ultrapure, 5g
- Mfr # C3161-5GM
- Zoro # G8012888
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
5 g
CAS Number
75621-03-3
Molecular Weight
614.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3161-5GM
- Zoro #
- G8012888
- UPC #
- -
- Country of Origin
- United States
- Item
- CHAPS, Crystalline Powder, Ultrapure
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 75621-03-3
- Molecular Weight
- 614.88
- Chemical Grade
- Purified
- Chemical Formula
- C32H58N2SO7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Special Information
- A Nondenaturing Zwitterionic Detergent For Membrane Protein Biochemistry, Soluble In Water (50 Mg/1 Ml), Hot Methanol And Dimethylformamide
Dimensions
- Chemical Container Size
- 5 g
Description
CHAPS, Crystalline Powder, Ultrapure, CAS Number 75621-03-3, Molecular Weight 614.88, Chemical Formula C32H58N2SO7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 5 g, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.