Shop SPECTRUM
See all product information
Create Account
Trans-1, 4-Cyclohexanedicarboxlc Acd, 100g
- Mfr # C1685-100GM
- Zoro # G8009239
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H12O4
Concentration
100%
Chemical Container Size
100 g
CAS Number
619-82-9
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1685-100GM
- Zoro #
- G8009239
- UPC #
- -
- Country of Origin
- United States
- Item
- Trans-1,4-Cyclohexanedicarboxylic Acid
- Chemical Formula
- C8H12O4
- Concentration
- 100%
- CAS Number
- 619-82-9
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 172.18
Dimensions
- Chemical Container Size
- 100 g
Description
Trans-1,4-Cyclohexanedicarboxylic Acid, Concentration 100 Percent, CAS Number 619-82-9, Molecular Weight 172.18, Chemical Formula C8H12O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.