Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Polyethylene Glycol 1450, NF, 2.5kg P1492-2.5KG13

Polyethylene Glycol 1450, NF, 2.5kg (Discontinued)

  • Mfr # P1492-2.5KG13
  • Zoro # G8019352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1492-2.5KG13
Zoro #
G8019352
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Polyethylene Glycol 1450
Chemical Container Type
Drum
Chemical Grade
NF
CAS Number
25322-68-3
Shelf Life
36 mo
Chemical Container Material
Plastic
Application
Analytical Testing Labs
Container Type
Drum
Chemical Formula
H(OCH2CH2)nOH
Product Type
Polyethylene Glycol 1450
Container Material
Plastic
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg
Storage Temperature - Minimum
20 Degrees C

Description

Polyethylene Glycol 1450, Concentration Not Applicable, CAS Number 25322-68-3, Chemical Formula H(OCH2CH2)nOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Solvent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.