Chloroform, 4L
- Mfr # C1121-4LTGL55
- Zoro # G8037659
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Formula
CHCl3
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1888, Chloroform, 6.1, PG III
Special Information
Light Sensitive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1121-4LTGL55
- Zoro #
- G8037659
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroform
- Chemical Grade
- Lab
- Chemical Formula
- CHCl3
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1888, Chloroform, 6.1, PG III
- Special Information
- Light Sensitive
- Molecular Weight
- 119.38
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 67-66-3
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Chloroform
- Form
- Liquid
- Container Material
- Glass
- Features
- Light Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Volume
- 4 L
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Chloroform, Concentration Not Applicable, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.