Shop SPECTRUM
See all product information
Create Account
Chloropyridine, 25g, CAS 626-60-8
- Mfr # C2919-25GM
- Zoro # G8002771
product price:Â
$
99.95
/ea
Key Features
Shelf Life
24 mo
CAS Number
626-60-8
Chemical Grade
Reagent
Concentration
100%
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2919-25GM
- Zoro #
- G8002771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3-Chloropyridine
- Shelf Life
- 24 mo
- CAS Number
- 626-60-8
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Molecular Weight
- 113.54
- Chemical Formula
- C5H4ClN
- Chemical Container Material
- Amber Glass
Description
3-Chloropyridine, Concentration 100 Percent, CAS Number 626-60-8, Molecular Weight 113.54, Chemical Formula C5H4ClN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.