Shop SPECTRUM
See all product information
Create Account
Cesium Chlrd, Biotc, 100g
- Mfr # C1252-100GM
- Zoro # G7908551
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Special Information
Suitable For Density Gradient Centrifugation And Nucleic Acid Isolation
Chemical Container Type
Bottle
Molecular Weight
168.37
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1252-100GM
- Zoro #
- G7908551
- UPC #
- -
- Country of Origin
- United States
- Item
- Cesium Chloride, Biotech Grade
- Chemical Grade
- Purified
- Special Information
- Suitable For Density Gradient Centrifugation And Nucleic Acid Isolation
- Chemical Container Type
- Bottle
- Molecular Weight
- 168.37
- Chemical Container Material
- Plastic
- Chemical Formula
- CsCl
- CAS Number
- 7647-17-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 g
Description
Cesium Chloride, Biotech Grade, CAS Number 7647-17-8, Molecular Weight 168.37, Chemical Formula CsCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Density Gradient Centrifugation And Nucleic Acid Isolation
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.