Shop SPECTRUM
See all product information
Create Account
Crown-6 Ether, 25g, CAS 17455-13-9
- Mfr # C1799-25GM
- Zoro # G7980128
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C12H24O6
Concentration
100%
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1799-25GM
- Zoro #
- G7980128
- UPC #
- -
- Country of Origin
- United States
- Item
- 18-Crown-6 Ether
- Chemical Formula
- C12H24O6
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 17455-13-9
- Molecular Weight
- 264.32
Dimensions
- Chemical Container Size
- 25 g
Description
18-Crown-6 Ether, Concentration 100 Percent, CAS Number 17455-13-9, Molecular Weight 264.32, Chemical Formula C12H24O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.