Shop SPECTRUM
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chromium Trioxide, Flakes, Purified, 2.5kg
- Mfr # C1275-2.5KG
- Zoro # G7935398
product price:Â
$
532.99
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
2.5 kg
CAS Number
1333-82-0
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1275-2.5KG
- Zoro #
- G7935398
- UPC #
- -
- Country of Origin
- United States
- Item
- Chromium Trioxide
- Shelf Life
- 24 mo
- CAS Number
- 1333-82-0
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1463, Chromium Trioxide, Anhydrous, 5.1 (6.1, 8), PG II
- Chemical Container Type
- Bottle
- Chemical Formula
- CrO3
- Molecular Weight
- 99.99
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Chromium Trioxide
- Features
- Deliquescent
- Special Information
- Deliquescent
- Form
- Flakes
- Container Material
- Amber Glass
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Chromium Trioxide, Concentration Not Applicable, CAS Number 1333-82-0, Molecular Weight 99.99, Chemical Formula CrO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1463, Chromium Trioxide, Anhydrous, 5.1 (6.1, 8), PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.