Shop SPECTRUM

Chromium Trioxide, Reagent, ACS, 12kg

  • Mfr # C1270-12KG18
  • Zoro # G7962427

product price: 
$
3,000.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Material
Plastic
Shipping Restrictions
UN1463, Chromium Trioxide, Anhydrous, 5.1 (6.1, 8), PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1270-12KG18
Zoro #
G7962427
UPC #
-
Country of Origin
United States
Item
Chromium Trioxide
Form
Powder
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Material
Plastic
Shipping Restrictions
UN1463, Chromium Trioxide, Anhydrous, 5.1 (6.1, 8), PG II
Chemical Formula
CrO3
Molecular Weight
99.99
Chemical Container Type
Drum
CAS Number
1333-82-0
Color
Colorless
Application
Analytical Testing Labs
Container Type
Drum
Concentration
10 % w/v
Product Type
Chromium Trioxide
Special Information
Deliquescent
Features
Deliquescent
Container Material
Plastic
REMOVE - Previous PI Node
C
Storage Temperature - Minimum
20 Degrees C
Quantity
12
Storage Temperature - Maximum
22 Degrees C
Volume
12 kg
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Chromium Trioxide, Concentration 10 Percent w/v, CAS Number 1333-82-0, Molecular Weight 99.99, Chemical Formula CrO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1463, Chromium Trioxide, Anhydrous, 5.1 (6.1, 8), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.