Calcium Phosphate Tribasic, Reagent, 2.5kg
- Mfr # C1155-2.5KG13
- Zoro # G8068818
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1155-2.5KG13
- Zoro #
- G8068818
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Phosphate
- Form
- Powder
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- CAS Number
- 1306-06-5
- Molecular Weight
- 502.31
- Chemical Formula
- Ca5OH(PO4)3
- Color
- Colorless
- Application
- Commercial
- Container Type
- Drum
- Product Type
- Calcium Phosphate
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Chemical Properties
- Tribasic
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Calcium Phosphate, Concentration Not Applicable, CAS Number 1306-06-5, Molecular Weight 502.31, Chemical Formula Ca5OH(PO4)3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.