Shop SPECTRUM

Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g, PK6

  • Mfr # C1096-500GM-CS6
  • Zoro # G7978728

product price: 
$
373.99
/pk of 6, $62.33/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS
CAS Number
10035-04-8
Chemical Container Size
500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1096-500GM-CS6
Zoro #
G7978728
UPC #
-
Country of Origin
United States
Item
Calcium Chloride
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS
CAS Number
10035-04-8
Shelf Life
24 mo
Chemical Formula
CaCl2; 2H2O
Molecular Weight
147.01
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Calcium Chloride
Features
Hygroscopic
Special Information
Hygroscopic
Concentration
0.5 N
Form
Powder
Container Material
Plastic
Purity
99 %
REMOVE - Previous PI Node
C
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Calcium Chloride - Dihydrate, Concentration 0.5 N, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.